Shop All Hydraulic Hose Fittings
Hansen
Hydraulic Fitting, SS Ball Lock
Mfr # 2HIG20
Zoro # G3762643
product price: $97.07
/ea
Free Shipping & Returns
$97.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Hose Dash Size -6
- Hydraulic Fitting Thread Type Male NPT
- Hydraulic Fitting Thread Size 3/8"-18
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 2HIG20
- Zoro # G3762643
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Hydraulic Fitting Thread Size | 3/8"-18 |
Hose Dash Size | 6 |
Details
Item | Hydraulic Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Thread Type | Male NPT |
Fitting Material | Stainless Steel |
Description
Hydraulic Fitting, For Hose Dash Size -6, Fitting Shape Straight, Fitting Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (30304AJ)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 3/4" (29HY88)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- Hansen Hydraulic Hoses & Fittings