Shop All Plug Valves
Hansen
Ground Plug Valve, 1/8 Pipe, 1/4 In Tube
Mfr # A694
Zoro # G1626755
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 1/4"
- Connection Type Compression
- Valve Design 2-Way
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # A694
- Zoro # G1626755
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Overall Length | 2-3/16" |
Overall Height | 1-7/8" |
Pipe/Tube Size | 1/8 in Pipe x 1/4 in Tube OD |
Details
Connection Type | Compression |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Compression, Pipe Size 1/8 in, Tube Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 3/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-3308)
- DORMONT Gas Connector, 48 In (20-3132-48)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 21/2" (4373001940)
- HANSEN Ground Plug Valve, 1/8 In, 30 PSI, Brass (A664)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- FLOWSERVE Manual 300 Steel Flanged 3In Plug Valve (3-G4-31C810THM33A)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- Hansen Valves