Shop All Plug Valves
Hansen
Ground Plug Valve, 1/4 In, 30 PSI, Brass
Mfr # A6754
Zoro # G3204397
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Type Compression
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # A6754
- Zoro # G3204397
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 1/4" |
Overall Length | 2-3/16" |
Overall Height | 1-7/8" |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | Compression |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Compression, Tube Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 3/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- BLACK SWAN PTFE Tape-High Density-China 3/4" X 520" (02130)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR7)
- B & K/MUELLER INDSIMPORT 12x2 Galv Nipple (563-020HN)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- HANSEN Ground Plug Valve, 1/8 In, 30 PSI, Brass (A664)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- TUFLINE Xomox 150 Steel Flanged 4In Plug Valve, NA (935975)
- Hansen Plug Valves