Shop All Tool Storage Accessories
Hansen Global
0.25 in. Metric 3 Row Deep, Gray
Mfr # HA99097
Zoro # G109839362
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen Global
- MFR # HA99097
- Zoro # G109839362
- UPC # 758218861998
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0.25 in. Metric 3 Row Deep, Gray |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- WESTWARD 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXL5)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1403)
- HANSEN GLOBAL Hex / Torx Tray (50000)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- HANSEN GLOBAL 1/4 in. Drive SAE Fractional Fractional Socket Holder (1401)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- HANSEN GLOBAL Hansen Global HNE50000 Hex / Torx Tray (HNE50000)
- WELLER Crescent 17-1/2 in. L X 1/2 in. SAE Socket Rail 15 pc (CSR2)
- Hansen Global Tool Storage Accessories