Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 3/8 (M)NPT x Hose Barb
Mfr # FA37H37M
Zoro # G3787701
product price: $53.43
/ea
$53.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
- Application General Industrial and Pneumatic Tools
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FA37H37M
- Zoro # G3787701
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Pipe Size | 3/8 in |
Barb Size | 3/8 in |
Details
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Hose Connection | (M)NPT x Hose Barb |
Item | Flex Air Fitting |
Material | Steel/Polyurethane |
Seals | Nitrile |
Max. Flow | 21 cfm |
Max. Pressure | 145 psi |
Description
Coupler Plug, Steel/Polyurethane, Trivalent Chromium Finish, Hose Barb Hose Connection, Barb Size 3/8, Body Size (In.) 1/4, Max. Pressure (PSI) 145, Color Code Blue, Temp. Range 20 To 140 F, Nitrile Seals, For Use With General Industrial and Pneumatic Tools, Weight Each (Oz.) .17, Features 360 Degrees Rotation, 75 Degrees Flex Angle, General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- DAYTON Round Belt, Solid Core, Dia 1/4 In, 50 Ft (1DYX2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN253)
- BESTORQ XPZ1480 Cogged Belt Metric, 1480 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1480)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- Hansen Hose Fittings