Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 1/4 In. x 3/8 In. NPT
Mfr # FA25F37M
Zoro # G2818886
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
- Application General Industrial and Pneumatic Tools
- Max. Flow 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FA25F37M
- Zoro # G2818886
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in x 3/8 in |
Details
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Max. Flow | 21 cfm |
Hose Connection | (F)NPT x (M)NPT |
Max. Pressure | 145 psi |
Material | Steel/Polyurethane |
Seals | Nitrile |
Item | Flex Air Fitting |
Description
Flex Air Fitting, Pipe Size 1/4 In. x 3/8 In., Hose Connection (F)NPT x (M)NPT, Material Steel/Polyurethane, Finish Trivalent Chrome, Max. Flow 21 cfm, Max. Pressure 145 psi, Temp. Range -20 Degrees to 140 Degrees F, Seals Nitrile, Application General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- EAGLE BELTING Round Belt, Solid, 4mm, Polyurethane (4905304)
- SPEEDAIRE Jaw, PK2 (TTR8212402G)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", BR (3HF3-B)
- Hansen Hose Fittings