Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT
Mfr # FA25M25M
Zoro # G2007859
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
- Application General Industrial and Pneumatic Tools
- Max. Flow 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FA25M25M
- Zoro # G2007859
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Details
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Max. Flow | 21 cfm |
Material | Steel/Polyurethane |
Item | Flex Air Fitting |
Hose Connection | (M)NPT x (M)NPT |
Max. Pressure | 145 psi |
Seals | Nitrile |
Description
Coupler Plug, Steel/Polyurethane, Trivalent Chromium Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 1/4, Body Size (In.) 1/4, Max. Pressure (PSI) 145, Color Code Blue, Temp. Range 20 To 140 F, Nitrile Seals, For Use With General Industrial and Pneumatic Tools, Weight Each (Oz.) .11, Features 360 Degrees Rotation, 75 Degrees Flex Angle, General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar (C-037-BO)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- Hansen Hose Fittings