Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT
Mfr # FA25F25M
Zoro # G9009646
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
- Application General Industrial and Pneumatic Tools
- Max. Flow 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # FA25F25M
- Zoro # G9009646
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Details
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Item | Flex Air Fitting |
Max. Flow | 21 cfm |
Seals | Nitrile |
Material | Steel/Polyurethane |
Max. Pressure | 145 psi |
Hose Connection | 1/4 in FPT x 1/4 in MPT |
Description
Flex Air Fitting, Pipe Size 1/4 In., Hose Connection 1/4 In. FPT x 1/4 In. MPT, Material Steel/Polyurethane, Finish Trivalent Chrome, Max. Flow 21 cfm, Max. Pressure 145 psi, Temp. Range -20 Degrees to 140 Degrees F, Seals Nitrile, Application General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P (ADVC-20-10-A-P)
- ENERPAC Plunger Ref (M681040)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD704L)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD705L)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- Hansen Hose Fittings