Shop All Hydraulic Hose Fittings
Hansen
Fitting 9515X10X12
Mfr # 9515X10X12
Zoro # G3205137
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPSM x ORB
- Fitting Size 5/8 in x 3/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9515X10X12
- Zoro # G3205137
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 5/8 in x 3/4 in |
Length (In.) | 2.00 |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 157" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B154)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 1 1/16-12 A, 3/4-14 B (9077680)
- Hansen Hydraulic Hose Fittings