Shop All Hydraulic Hose Fittings
Hansen
Fitting 3/8Inx3/8In Female Pipe Swivel
Mfr # 9255X6X6
Zoro # G3564675
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPSM x NPTF
- Fitting Size 3/8 in x 3/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9255X6X6
- Zoro # G3564675
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.31 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- AFTERMARKET HF6059 Hydraulic Filter Fits CaseIH (HF6059-RIL_2)
- FLEXI HINGE Check Valve, 4", Carbon Steel, MPT I/O (H4-502M-1320)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (04E-604)
- Hansen Hydraulic Hoses & Fittings