Shop All Hydraulic Hose Fittings
Hansen
Fitting 3/4Inx3/4In Straight Pipe Swivel
Mfr # 9205X12X12
Zoro # G3564587
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPSM x NPTF
- Fitting Size 3/4 in x 3/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9205X12X12
- Zoro # G3564587
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 1.68 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1002-16FP)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- ENERPAC FZ1055, High Pressure Fitting, Adapter, 10,000 psi, Connection 3/8" NPTF Female to 1/4" NPTF Male (FZ1055)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- HANSEN Fitting 1/4Inx1/4In Pipe 90 Degree (9405X4X4)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- Hansen Hydraulic Hoses & Fittings