Shop All Hydraulic Hose Fittings
Hansen
Fitting 3/4Inx3/4In Pipe 90 Degree
Mfr # 9405X12X12
Zoro # G3205076
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPSM x NPTF
- Fitting Size 3/4 in x 3/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9405X12X12
- Zoro # G3205076
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 2.20 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Compatible Pipe Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 25 (FL188-25K)
- DAYTON Direct Drive Motor, 1/25 HP, OEM Replacement Brand: Dayton (41NL02)
- DYNABRADE Cover Guard (11592)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- HANSEN Fitting 1Inx1In Pipe To Pipe 9455X16X16 (9455X16X16)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- BRENNAN INDUSTRIES 06MAORB-06MAORB 90 Deg Elbow Long Frg (2.08 L) (6807-LL-06-06-NWO-FG)
- Hansen Hydraulic Hoses & Fittings