Shop All Hydraulic Hose Fittings
Hansen
Fitting 1Inx1In Pipe To Pipe 9455X16X16
Mfr # 9455X16X16
Zoro # G3205119
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPSM x NPTF
- Fitting Size 1 in x 1 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 9455X16X16
- Zoro # G3205119
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.00 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Compatible Pipe Size | 1 in |
Hose Fitting A Size | 1 in |
Thread Size | 1"-11-1/2 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- EATON AEROQUIP Hydraulic Hose Fitting, Brass x Brass (4741-12B)
- Hansen Hydraulic Hoses & Fittings