Shop All Hydraulic Quick Couplers
Hansen
Dust Plug, 1/8", Push On, Vinyl
Mfr # PSDC1HK
Zoro # G0603277
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/8"
- Coupler Flow Rate 0.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # PSDC1HK
- Zoro # G0603277
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/8" |
Length | 6" |
Overall Length | 6" |
Fitting Size | 1/8 in |
Description
Hydraulic Quick Connect Dust Plug, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (1L703)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFS37)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN252F)
- Hansen Hydraulic Quick Couplers