Shop All Hydraulic Quick Couplers
Hansen
Dust Cap, 3/8", Push On, Vinyl
Mfr # PPDC3HK
Zoro # G0698468
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 1/8"-27
- Coupler Body Size 3/8"
- Coupler Flow Rate 0.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # PPDC3HK
- Zoro # G0698468
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 3/8" |
Length | 8" |
Overall Length | 8" |
Fitting Size | 3/8 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- KLEIN TOOLS Wire Pulling Foam Lubricant (51100)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- DIXON Pioneer Agricultural Ball Coupling, 1/2-14 Nominal, FNPT, Steel, Domestic (4AGF4)
- Hansen Hydraulic Hoses & Fittings