Shop All Hydraulic Quick Couplers
Hansen
Dust Cap, 1/8", Push On, Vinyl
Mfr # PPDC1HK
Zoro # G0603365
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 3/8"-18
- Coupler Body Size 1/8"
- Coupler Flow Rate 0.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # PPDC1HK
- Zoro # G0603365
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 1/8" |
Overall Length | 6" |
Length | 6" |
Fitting Size | 1/8 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFP37)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- Hansen Hydraulic Quick Couplers