Shop All Hydraulic Quick Couplers
Hansen
Dust Cap, 1/4", Push On, Vinyl
Mfr # PPDC2HK
Zoro # G0698994
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 1/4"
- Coupler Flow Rate 0.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # PPDC2HK
- Zoro # G0698994
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 1/4" |
Overall Length | 6" |
Length | 6" |
Fitting Size | 1/4 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T36)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 5/8" (235121)
- Hansen Hydraulic Quick Couplers