Shop All Quick Connect Fittings
Hansen
Coupler Plug, UNF, 1/4, Brass
Mfr # 04R
Zoro # G2281898
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard and Oxyacetylene Service
- Max. Pressure 1,500 psi
- Max. Flow 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 04R
- Zoro # G2281898
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Pipe Size | 9/16 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard and Oxyacetylene Service |
Max. Pressure | 1,500 psi |
Max. Flow | 21 cfm |
Material | Brass |
Locking Type | Sleeve |
Hose Connection | UNF |
Item | Quick Coupler Plug |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection UNF, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- HANSEN Coupler Plug, (M)NPT, 3/8, Steel (31AP25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- FOSTER Auto Socket, 1/4" FPT, Alum/Steel/Brass (SHD3003)
- Hansen Quick Connect Fittings