Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 3/8, Steel
Mfr # 31AP25M
Zoro # G6084373
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 31AP25M
- Zoro # G6084373
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 1/4" -18 |
Overall Length | 1 7/8 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 3/4 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P164168, Pressure Line, 10 micron (ZX-P164168)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD705L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- Hansen Hose Fittings