Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel/Poly
Mfr # FA25P25M
Zoro # G2818877
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Polyurethane, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # FA25P25M
- Zoro # G2818877
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 11/16 in |
Thread Size | 1/4" -18 |
Overall Length | 3 11/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080397)
- TOMPKINS Hydraulic Fitting-Steel05FJ CAP (0304-C-05)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- Hansen Quick Connect Fittings