Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 2608
Zoro # G5206293
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 2608
- Zoro # G5206293
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 11/16 in |
Overall Length | 1 11/16 in |
Description
Quick Connect Hose Coupling, ARO, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1102)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- Hansen Quick Connect Fittings