Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 21AP25M
Zoro # G5206302
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 21AP25M
- Zoro # G5206302
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 11/16 in |
Overall Length | 1 11/16 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Universal, Carbon Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0005 (G60401-0005)
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- MAIN FILTER Hydraulic Filter, replaces WIX D58B20EB, Pressure Line, 25 micron, Outside-In (MF0060863)
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD704L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- PROSOURCE Coupler Female Quick Brs 1/4 (ATA-055)
- Hansen Quick Connect Fittings