Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 14
Zoro # G6124614
$5.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 14
- Zoro # G6124614
- UPC # 784564100146
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 1 3/4 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 13/16 in |
Description
Quick Connect Hose Coupling, Industrial, Carbon Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-3/8-6 (QS-3/8-6)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- WEATHERHEAD Spacer Ring, 56269 (T-400-62)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (A7)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT (CA681)
- Hansen Hose Fittings