Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 12E
Zoro # G6185295
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 12E
- Zoro # G6185295
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 9/16 in |
Overall Length | 1 5/8 in |
Thread Size | 1/8" -27 |
Hose Fitting Size | 1/8 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Carbon Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCZ.76 (HCZ.)
- SHARPE MANUFACTURING MINI AIR REGULATOR 16CMR (SH1410)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/150-90)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD705L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- Hansen Hose Fittings