Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Brass
Mfr # B10
Zoro # G5206266
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B10
- Zoro # G5206266
- Country of Origin India
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 5/8 in |
Coupling Size | 1/4 in |
Overall Length | 1 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- BRENNAN INDUSTRIES Fittings, 3/4" Male JIC- 3/4" Female JIC (6602-12-12-12-FG)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- Hansen Quick Connect Fittings