Shop All TIG Welding Accessories
Hansen
Coupler Plug, (M)NPT, 1/4, Brass
Mfr # A3P
Zoro # G6134247
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (M)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # A3P
- Zoro # G6134247
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (M)NPT |
Max. Flow | 21 cfm |
Seals | Nitrile |
Application | Standard and Oxyacetylene Service |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 1,500 psi |
Finish | Brass |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Lincoln (Q3015TE8ELC)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- SMITH EQUIPMENT Cutting Tip, SC (SC46-6)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane (KH1112)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- MILLER ELECTRIC Wire Clamp, Stainless Steel, PK10 (53N04)
- Hansen TIG Welding Accessories