Shop All TIG Welding Accessories
Hansen
Coupler Plug, (M)NPT, 1/4, Brass
Mfr # 03A
Zoro # G7588411
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (M)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 03A
- Zoro # G7588411
- Country of Origin India
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (M)NPT |
Max. Flow | 21 cfm |
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard and Oxyacetylene Service |
Max. Pressure | 1,500 psi |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- AMICO ELECTRIC MIG Consumables, 0.040-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG040-120)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (13N09)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63)
- Hansen TIG Welding Accessories