Shop All Quick Connect Fittings
Hansen
Coupler Plug, Hose Barb, 1/4, Steel
Mfr # 16P
Zoro # G3712226
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 16P
- Zoro # G3712226
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 2 in |
Max. Outside Dia. | 9/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 587mm LP (XPZ587)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- TRANSAIR Drop Bracket, For 25mm to 17mm Tubing (6662 25 17)
- Hansen Quick Connect Fittings