Shop All Quick Connect Fittings
Hansen
Coupler Plug, Hose Barb, 1/4, Brass
Mfr # A7
Zoro # G2007840
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard and Oxyacetylene Service
- Max. Flow 21 cfm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # A7
- Zoro # G2007840
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Barb Size | 1/4 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard and Oxyacetylene Service |
Max. Flow | 21 cfm |
Material | Brass |
Max. Pressure | 1,500 psi |
Locking Type | Sleeve |
Item | Quick Coupler Plug |
Hose Connection | Hose Barb |
Seals | Nitrile |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- PIX NORTH AMERICA Fhp V-Belt 4L250 (A23)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD705L)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- FESTO Quick Connector CK-1/2-PK-13 (CK-1/2-PK-13)
- Hansen Hose Fittings