Shop All TIG Welding Accessories
Hansen
Coupler Plug, Hose Barb, 1/4, Brass
Mfr # 09A
Zoro # G7564191
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Barb Size 3/8 in
- Hose Connection Hose Barb
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 09A
- Zoro # G7564191
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Barb Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | Hose Barb |
Max. Flow | 21 cfm |
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 1,500 psi |
Application | Standard and Oxyacetylene Service |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heating Element (30313)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- SASHCO Mor-Flexx Concrete Beige Cartridge Mortar Sealant (15010)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125 (WP-9)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- Hansen TIG Welding Accessories