Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 41
Zoro # G9988912
product price: $9.36
/ea
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 41
- Zoro # G9988912
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Overall Length | 1 5/8 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 13/16 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Plug, (M)NPT, 3/8, Steel (31AP25M)
- CEJN INDUSTRAIL. Cejn Series 566 DN12.5 Stainless Steel Flat Face Nipple (10-566-6415)
- Hansen Quick Connect Fittings