Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 31AP37F
Zoro # G0113134
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 31AP37F
- Zoro # G0113134
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 13/16 in |
Hose Fitting Size | 1/4 in |
Overall Length | 1 13/16 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (119192.00)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-104 (Y23810 1-1/4 SC PB 2BT)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- BSC PREFERRED V-Belt, 1/4 X 38 (2L380)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- Hansen Hose Fittings