Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 31AP25F
Zoro # G0113091
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 31AP25F
- Zoro # G0113091
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 3/8 in |
Overall Length | 1 5/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 13/16 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (30PT85)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- SERCO Hoses, Cylinder Hose Assembly (313-544)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E568)
- Hansen Hose Fittings