Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 1/4, Steel
Mfr # 21AP25F
Zoro # G6081984
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 21AP25F
- Zoro # G6081984
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 1 9/16 in |
Max. Outside Dia. | 13/16 in |
Description
Quick Connect Hose Coupling, Universal, Carbon Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- DAYTON Coupling, Rigid Steel (6L013)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- COILHOSE PNEUMATICS 1/4" Automotive Filtered Ball Swivel Connector 1/4" MPT (16-04BSLF)
- Hansen Quick Connect Fittings