Shop All Gas Heater Accessories
Hansen
Coupler Plug, (F)NPT, 1/4, Steel
Mfr # 11
Zoro # G8496993
original price:
$3.95
4% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Industrial Interchange
- Application Air Tools, General Pneumatics, Construction and Industrial Plants
- Max. Pressure - Quick Connect Air Couplings 2000 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 11
- Zoro # G8496993
- UPC # 784564100115
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Thread Size | 1/4" -18 |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 13/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211100-000)
- HEAT WAGON Regulator and Hose Assembly (LPA3030)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- HANSEN Coupler Plug, (M)NPT, 1/4, Stainless Steel (LL10)
- HANSEN Coupler Body, (F)NPT, 3/8, Brass (400)
- HILAND Hiland Manual Anti-Tilt Switch THP-ATME Heaters From 2009 or Newer (THP-ATME)
- EMPIRE COMFORT SYSTEMS Decorative Log Kit (RHL2)
- ADS 3 In Snap End Cap (5Pk) (M0332-0-0)
- ADS Single Wall 90 Degree Elbow, 3" (2Pk) (M42-90-3)
- Hansen Gas Heater Accessories