Shop All TIG Welding Accessories
Hansen
Coupler Plug, (F)NPT, 1/4, Brass
Mfr # A2
Zoro # G7472254
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # A2
- Zoro # G7472254
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Finish | Brass |
Application | Standard and Oxyacetylene Service |
Seals | Nitrile |
Max. Pressure | 1,500 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- INDUCTION INNOVATIONS Preformed Coil, 7/8" Long (MD99-605)
- PARKER TORCHOLOGY Tweco Style Nozzle Insulator, Coarse Thread (1340-1400) (P34CT)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002758)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- ARC-ZONE Monster14 Replacement Screen Stack, 3/32" Electrodes (A-MN14SS-332)
- Hansen TIG Welding Accessories