Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 1/4, Brass
Mfr # 05R
Zoro # G2007737
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard and Oxyacetylene Service
- Hose Connection (F)NPT
- Locking Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 05R
- Zoro # G2007737
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Pipe Size | 9/16 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard and Oxyacetylene Service |
Hose Connection | (F)NPT |
Locking Type | Sleeve |
Item | Quick Coupler Plug |
Max. Flow | 21 cfm |
Material | Brass |
Max. Pressure | 1,500 psi |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- K-TOOL INTERNATIONAL Grease Gun Coupler 54Ct Counter Display (KTI73952-54)
- Hansen Hose Fittings