Shop All TIG Welding Accessories
Hansen
Coupler Body, UNF, 1/4, Brass
Mfr # GR604R
Zoro # G0471217
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 9/16 in
- Hose Connection Male UNF
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # GR604R
- Zoro # G0471217
- Country of Origin Mexico
- Category TIG Welding Accessories
Dimensions
Pipe Size | 9/16 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | Male UNF |
Max. Flow | 21 cfm |
Temp. Range | -40 Degrees to 250 Degrees F |
Seals | Nitrile |
Finish | Brass |
Application | Standard Service |
Max. Pressure | 1,500 psi |
Color Code | Green |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection Male UNF, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #4 (SC12-4)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 5lb (1004-5)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- AQUASOL Welding Alignment Stick, 1/32 x 4, PK50 (SS-4-38-132)
- Hansen TIG Welding Accessories