Shop All TIG Welding Accessories
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # RD703SL
Zoro # G9466387
product price: $28.51
/ea
$28.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (M)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD703SL
- Zoro # G9466387
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (M)NPT |
Max. Flow | 21 cfm |
Application | Acetylene Service |
Seals | Nitrile |
Temp. Range | -40 Degrees to 250 Degrees F |
Finish | Brass |
Max. Pressure | 15 psi |
Color Code | Red |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002755)
- STEINER Blue Welding Curtain, 72"X81Yd Roll (325-72R)
- MILLER ELECTRIC Limit Switch 10A 125/250VCD (183629)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- Hansen TIG Welding Accessories