Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # RD703
Zoro # G2007761
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard Service
- Locking Type Sleeve
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD703
- Zoro # G2007761
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard Service |
Locking Type | Sleeve |
Item | Quick Coupler Body |
Max. Flow | 21 cfm |
Color Code | Red |
Seals | Nitrile |
Max. Pressure | 1,500 psi |
Material | Brass |
Hose Connection | (M)NPT |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Safety Clip (AC1)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- POWERDRIVE Taper Lock Bushing, TL3525, 1-7/8 (TL3525-1-7/8)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (A7)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- Hansen Quick Connect Fittings