Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # B23AS25M
Zoro # G5206284
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B23AS25M
- Zoro # G5206284
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 15/16 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- BELL & GOSSETT M76040 240V 10 Mfd Round (M76040)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (50BS22H X 1 1/4)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- FOSTER Plug, 3/4\u0022FPT, Steel (57-5)
- Hansen Quick Connect Fittings