Shop All Gas Heater Accessories
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # 3100E
Zoro # G8496975
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Interchange
- Material Brass
- Interchange Type - Quick Connect Air Couplings Universal
- Quick Connect Air Coupling Interchange Type Universal
- Hose Connection - Quick Connect Air Couplings (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 3100E
- Zoro # G8496975
- Country of Origin Mexico
- Category Gas Heater Accessories
Dimensions
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Quick Connect Air Coupling Body Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 3/16 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 240V 1500-750W Interior & Grill White (W2415-I-W)
- HONEYWELL 396221 Natural To Lp Gas (396221)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- HANSEN Coupler Plug, (M)NPT, 1/4, Stainless Steel (LL10)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- HANSEN Coupler Body, (F)NPT, 3/8, Brass (400)
- GHP Lp Conversion Kit (SPK100)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- CROWN PACKAGING Crown Packaging KE.P.25 Kerosene - 2.5 Gallon Pack of 2 (151773)
- DAYTON Conversion Kit (6PPR9)
- Hansen Gas Heater Accessories