Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 1/2, Carbon Steel
Mfr # 23204014
Zoro # G6605757
product price: $138.58
/ea
Free Shipping & Returns
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Carbon Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 23204014
- Zoro # G6605757
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Overall Length | 4 7/16 in |
Max. Outside Dia. | 1 3/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Universal, Carbon Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 18 In (QS 3/8 L 18)
- TB WOODS Synchronous Plus, P36-5M-15 x 1/2-MPB (P365M15)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- DIXON Air King FNPT End, 1/2" (GAM3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- Hansen Quick Connect Fittings