Shop All TIG Welding Accessories
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # RD708
Zoro # G0113055
product price: $27.56
/ea
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Barb Size 3/8 in
- Hose Connection Hose Barb
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD708
- Zoro # G0113055
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Barb Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | Hose Barb |
Max. Flow | 21 cfm |
Application | Standard Service |
Temp. Range | -40 Degrees to 250 Degrees F |
Seals | Nitrile |
Color Code | Red |
Finish | Brass |
Max. Pressure | 1,500 psi |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- HARRIS Cutting Attachment (72-3)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #3 (0333-0402) (3-3GPN)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade R (PW14-50)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- Hansen TIG Welding Accessories