Shop All TIG Welding Accessories
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # RD707SL
Zoro # G0113003
product price: $29.78
/ea
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Barb Size 5/16 in
- Hose Connection Hose Barb
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD707SL
- Zoro # G0113003
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Barb Size | 5/16 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | Hose Barb |
Max. Flow | 21 cfm |
Temp. Range | -40 Degrees to 250 Degrees F |
Seals | Nitrile |
Application | Acetylene Service |
Finish | Brass |
Max. Pressure | 15 psi |
Color Code | Red |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 5/16 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- OPTREL Auto Darkening Welding Helmet, Black (1006.600)
- WESTERN ENTERPRISES Y CONNECTION W/VALVES (411)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- Hansen TIG Welding Accessories