Shop All TIG Welding Accessories
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # GR608SL
Zoro # G6605739
product price: $28.33
/ea
$28.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Barb Size 3/8 in
- Hose Connection Hose Barb
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # GR608SL
- Zoro # G6605739
- Country of Origin Mexico
- Category TIG Welding Accessories
Dimensions
Barb Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | Hose Barb |
Max. Flow | 21 cfm |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 100 psi |
Color Code | Green |
Seals | Nitrile |
Application | Oxygen Service |
Finish | Brass |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- BLUE DEMON SS Tig Welding Rod, 5/32"x36"x10lb, Box (ER316L-156-10T)
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- Hansen TIG Welding Accessories