Shop All Quick Connect Fittings
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # B23AS37H
Zoro # G6589764
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B23AS37H
- Zoro # G6589764
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 3/4 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- EQUAL-I-ZER Equal-i-zer 91-00-4250 High Performance Lubricant - 4 oz. (91-00-4250)
- CAMPBELL HAUSFELD Oil Sight Glass (ST191700AV)
- UNITRONIX EC Motor, Zero Zone 63-0622,1600 RPM, 115V (UTBCJ1601ECH)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x FNPT, Brass (2FF3-B)
- Hansen Quick Connect Fittings