Shop All Quick Connect Fittings
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # B23AS25H
Zoro # G6424175
original price:
$21.79
5% off
new price: $20.56
/ea
$20.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B23AS25H
- Zoro # G6424175
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 3/4 in |
Max. Outside Dia. | 15/16 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Barb Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.45 in OD (2BK67)
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- PREVOST Industrial Safety Coupler, 1/4" MNPT (ISI 061251)
- Hansen Quick Connect Fittings