Shop All Quick Connect Fittings
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # 1700E
Zoro # G6604437
original price:
$34.04
11% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 1700E
- Zoro # G6604437
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Overall Length | 2 5/8 in |
Barb Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (31AP25F)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- Hansen Quick Connect Fittings