Shop All Quick Connect Fittings
Hansen
Coupler Body, Hose Barb, 1/4, Brass
Mfr # 1600P
Zoro # G6623924
product price: $30.98
/ea
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # 1600P
- Zoro # G6623924
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-50-I-P-A (ADN-32-50-I-P-A)
- DODGE F4B-VSC-108 208 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/2 in Bore (123630)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Plug, (M)NPT, 3/8, Steel (31AP25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- Hansen Hose Fittings